Shop All Patio Sofas & Loveseats
Polywood
Lakeside Teak / Dune Burlap Deep Seating Patio Set with Lakeside Table Chair and Loveseat
Mfr # 633PWS92T999
Zoro # G111575517
product price: $2,387.99
/ea
Free Shipping & Returns
$2,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS92T999
- Zoro # G111575517
- Country of Origin China
- Category Patio Sofas & Loveseats
Description
The POLYWOOD Lakeside Teak / Dune Burlap deep seating patio set with Lakeside table chair and loveseat is a sophisticated yet casual addition to any outdoor entertaining space. This cottage-living inspired set comes with one coffee table one deep seating chair and one loveseat from the Lakeside collection for a consistent aesthetic providing guests with a comfortable spot to relax and enjoy cocktails small plates or even desserts. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Teak coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The pieces in this set are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the chairs feature plush quick drying Dune Burlap cushions for enhanced comfort and support. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Lakeside coffee table- 1 Lakeside deep seating chair- 1 Lakeside LoveseatCoffee Table Dimensions:Width: 36''Depth: 23 5/16''Height: 15''Chair Dimensions:Width: 30 1/16''Depth: 31 5/8''Height: 31 13/16''Loveseat Dimensions:Width: 53 1/16''Depth: 31 5/8''Height: 31 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA Converts 108 To 132 Volt AC To 13.6 Volt DC, 400 Continuous Watts, 30 Amps Continuous Output (DLS-30)
- SURE SHOT Sure Shot SUR-A1000R Red Sprayer Steel Canister Powder Coated (SUR-A1000R)
- STENS Pressure Washer Gun Kit Inlet 3/8", Inlet Thread Type Plug; 758-794 (758-794)
- STENS Base Gasket For Honda Gx340 And Gx390 11381-Ze3-306, 11381-Ze3-800; 470-236 (470-236)
- VIFAH Malibu Outdoor Patio 5-foot Wood Garden Bench (V023-1)
- FLOWERHOUSE Cozy Couch Dreamcatcher Chair, Sand (FHCH400-DC)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- GEC Interion Upholstered Fabric Loveseat, Tan (695966TN)
- ALATERRE FURNITURE Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set, 2-Seat Outdoor Couch, Coffee Table (80-OUTD-WD-2SOFA-S1)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- Polywood Patio Furniture