Shop All Patio Sofas & Loveseats
Polywood
Lakeside Sand / Ash Charcoal Deep Seating Loveseat
Mfr # 6334412SA145
Zoro # G711575511
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 6334412SA145
- Zoro # G711575511
- Country of Origin China
- Category Patio Sofas & Loveseats
Description
Give guests a charming comfortable spot to sit together with this POLYWOOD Lakeside 4412-SA145986 Sand / Ash Charcoal deep seating loveseat. This loveseat features simple classic styling with ample armrests a gently reclined back rest and thick Ash Charcoal cushions to ensure optimal comfort for your guests. Stylish durable and stable with center legs adding additional support it provides an easy way to enhance and attract guests to any outdoor space. The loveseat frame is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Sand coloring running throughout the high-density polyethylene material you can be sure the attractive finish of the piece won't fade over time. The loveseat is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly easy to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 53 1/16''Depth: 31 5/8''Height: 31 13/16''Seat Width: 46''Seat Depth: 23''Seat Height: 17 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- TINKS 80Oz Corn Deer Lure (W4103)
- STENS Toothed Blade 61" Deck Fits Oem - Grasshopper Woods 70142 302-648 (362-648)
- BRIGGS & STRATTON FILTER (5 X 591583) (4269)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLOWERHOUSE Cozy Couch Dreamcatcher Chair, Sand (FHCH400-DC)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016GRHY)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- ALATERRE FURNITURE Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set with 2 Chairs and Small Coffee Table (80-OUTD-WD-CH-SET2)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- Polywood Patio Sofas & Loveseats