Shop All Dining Room Tables & Sets
Polywood
La Casa Cafe 7-Piece Teak Dining Set with 6 Arm Chairs and Nautical Trestle Table
Mfr # 633PWS2971TE
Zoro # G011578250
product price: $4,876.99
/ea
Free Shipping & Returns
$4,876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS2971TE
- Zoro # G011578250
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This POLYWOOD La Casa Cafe 7-piece Teak dining set is the perfect addition to any outdoor space. This set allows you to seat up to six people and includes a Nautical Trestle dining table and 6 arm chairs. Designed for your comfort the table has rounded edges and plenty of legroom while the chairs have armrests as well as contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Teak color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The chairs ship fully assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 6 Arm chairsTable Dimensions:Width: 73''Depth: 38 1/2''Height: 29''Arm Chair Dimensions:Width: 24 1/2''Depth: 22''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, White/Heather Gray (K05-36RXT-27B-C10-4)
- BAXTON STUDIO 43.31 W, 27.56 L, 30.12 H (194-11569-ZORO)
- MALIBU OUTDOOR Malibu Outdoor Rectangular Dining Table with Curvy Legs - V189 (V189)
- EAST WEST FURNITURE East West Furniture NOFK5-MAH-C 5 Piece Kitchen Nook Dining Set- Table With 12 In. Leaf and 4 Dining Chairs (NOFK5-MAH-C)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W, 55 L, 27.5 H, Glass, Plastic, Steel Top (TLH-089-GG)
- BAXTON STUDIO Tara Mid-Century Modern Dark Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (186-11674-11866-Zoro)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- Polywood Dining Room Tables & Sets