Shop All Dining Room Tables & Sets
Polywood
La Casa Cafe 5-Piece Teak Dining Set with 2 Arm Chairs and 2 Side Chairs
Mfr # 633PWS1711TE
Zoro # G011591235
product price: $2,729.99
/ea
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS1711TE
- Zoro # G011591235
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a casual outdoor space with this POLYWOOD La Casa Cafe 5-piece Teak dining set. This set allows you to seat up to four people and includes a round dining table 2 arm chairs and 2 side chairs. Designed for your comfort the table has ample legroom and the chairs have contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Teak color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The chairs ship fully assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Round dining table- 2 Arm chairs- 2 Side chairsTable Dimensions:Diameter: 48''Height: 29''Arm Chair Dimensions:Width: 24 1/2''Depth: 22''Height: 34''Side Chair Dimensions:Width: 17''Depth: 21 1/4''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLACOW 18 in. Artsy Cow Knife Edge OD Throw Pillow (SLACOW)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood 5-PC Dining Set (126-6943-6944)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey / Chrome Metal (I 1059)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- BAXTON STUDIO Sanford Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11340-Zoro)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Arm Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-ARM-CHAIR-WALNUT)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-28SQ-020CHR4-GG)
- Polywood Dining Room Tables & Sets