Polywood

GNR23BL-145980 Vineyard Black / Grey Mist Deep Seating Rocking Chair


product price: $990.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Make your campground lakefront bed and breakfast or virtually any other operation feel like a leisurely retreat with this POLYWOOD GNR23BL-145980 Vineyard Black / Grey Mist deep seating rocking chair! Thanks to the ample armrests and plush Grey Mist cushions along with its rocking function this chair's charming style and comfortable design make it an ideal fixture by a lake pool or fire pit. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it. Plus the cushions feature a durable fabric that is made to withstand weather mold and mildew and they also dry quickly for ultimate comfort.Because the chair's attractive Black coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 28 1/2''Depth: 37''Height: 29 1/4''Seat Dimensions:Width: 23''Depth: 23''Height: 17 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.