Shop All Outdoor Benches
Polywood
Farmhouse 65'' x 13 5/8'' White Trestle Bench
Mfr # 633PL36T1LWH
Zoro # G811589784
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PL36T1LWH
- Zoro # G811589784
- Country of Origin China
- Category Outdoor Benches
Description
Give guests a charming comfortable spot to sit with this POLYWOOD Farmhouse PL36-T1L1WH 65'' x 13 5/8'' White trestle bench. Featuring an iconic old-world trestle design with a simple modern twist this bench provides an easy way to enhance and attract guests to any outdoor space. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich White coloring running throughout the high-density polyethylene material you can be sure the bench's attractive finish won't fade over time. The bench is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly easy to clean with just soap and water. Minimal assembly is required for this unit.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 65''Depth: 14''Height: 17''Seat Width: 65''Seat Depth: 13 5/8''Seat Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Genesis II E335 Series Gas Grill, 39,000 Btuhr (66006001)
- AFTERMARKET Fuel Shut Off Solenoid for Yanmar 119233-77932 for Woodward 1503ES-12S5SUC12S (ENL80-0366)
- DARE Spring Tension Measuring (1713)
- TOY TIME Bud Light Cornhole Bean Bag Toss Game and 8 Bags (355953CQU)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx36"L (CRB1236)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench, Backless (BE-DI01200)
- VESTIL Expanded Metal Bench, 96", Black (BEN-MX-96-BK)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- Polywood Patio Furniture