Shop All Dining Room Tables & Sets
Polywood
Farmhouse 37'' Teak Dining Height Table
Mfr # 633FDT37TE
Zoro # G311591355
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633FDT37TE
- Zoro # G311591355
- Country of Origin China
- Category Dining Room Tables & Sets
Description
The POLYWOOD Farmhouse 37'' Teak dining height table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with dining height chairs from the Farmhouse collection sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the table's attractive Teak coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features an umbrella hole to create extra shade. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 37 3/4''Depth: 37 3/4''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- MANHATTAN COMFORT Heather Queen Bed in Cream (BD003-QN-CR)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- EAST WEST FURNITURE East West Furniture NOFK5C-MAH-W Norfolk Table with 12 in in self storage leaf plus 2 wood seat chairs and 2 benches (NOFK5C-MAH-W)
- FLASH FURNITURE Square 23.75" W, 23.75" L, 30" H, Glass Top, White (CH-4-GG)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood 5-PC Dining Set (126-6943-6944)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Rustic Oak (ZG-038-OAK-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K46-36RXT-11B-C10-4)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- BAXTON STUDIO Edna French "Oak" Light Brown Finishing Wood Dining Table (126-6941)
- Polywood Dining Room Tables & Sets