Shop All Patio Club Chairs & Chaise Lounges
Polywood
Classic Slate Grey Patio Set with Side Table and 2 Folding Adirondack Chairs
Mfr # 633PWS2141GY
Zoro # G911575632
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS2141GY
- Zoro # G911575632
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create a comfortable outdoor space with this POLYWOOD Classic Slate Grey patio set. This set includes a side table and 2 folding Adirondack chairs. Designed for your comfort each chair has a contoured seat and large armrests. The chairs fold flat for easy transportation and storage and the round side table is the perfect size to place drinks. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Slate Grey color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Partial assembly is required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Side table- 2 Classic folding Adirondack chairsTable Dimensions:Width: 18''Depth: 18''Height: 18''Chair Dimensions:Width: 29''Depth: 35 3/4''Height: 35 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- THETFORD TITAN SEWER HOSE SUPPORT (17919)
- MASTER MARK 12 in. L X 13 in. H Plastic White Cottage Fence (38136)
- NATURE SPRING Nature Spring 9Ft Half Patio Umbrella, Brown (489023HQP)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- QUIK SHADE Canopy Chair Quikshd Blu (167583PK4)
- W HOME 52 in. Adirondack Outdooor Chair, White (SW1912WTSET4)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- MANHATTAN COMFORT Furttuo Steel Rattan Outdoor Rocking Chair with Cushions in Cream (OD-CV017-CR)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- Polywood Patio Furniture