Shop All Dining Room Tables & Sets
Polywood
Chippendale 7-Piece Sand Dining Set with Nautical Table
Mfr # 633PWS1211SA
Zoro # G911578107
product price: $4,099.99
/ea
Free Shipping & Returns
$4,099.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS1211SA
- Zoro # G911578107
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create an elegant inviting outdoor space with this POLYWOOD Chippendale 7-piece Sand dining set. This set allows you to seat up to six people and includes a Nautical dining table 2 arm chairs and 4 side chairs. Designed for your comfort the table has rounded edges and plenty of legroom. The chairs have an eye-catching 18th century design and boast comfortable contoured seats and backs. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Sand color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The side chairs ship fully assembled and the arm chairs and table require assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical dining table- 2 Chippendale arm chairs- 4 Chippendale side chairsTable Dimensions:Width: 71 1/2''Depth: 36 3/4''Height: 29''Arm Chair Dimensions:Width: 22 1/2''Depth: 21 3/4''Height: 34 3/4''Side Chair Dimensions:Width: 17''Depth: 21 3/4''Height: 34 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L (SE-CURTAIN)
- LOGO BRANDS LA Dodgers Buffalo Check Frosty (515-253)
- CREATIVE WARE HOME Eco Style Bamboo 3 Shelf Tower (RM-34019)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, White, Contemporary, Modern (I 1003)
- ORORA DEC Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2 (OW-LSS8097C-BEIGE)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.1 H (K12-36RT-C2-2)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- Polywood Dining Room Tables & Sets