Shop All Patio Club Chairs & Chaise Lounges
Polywood
ADR400SA Vineyard Sand Adirondack Rocking Chair
Mfr # 633ADR400SA
Zoro # G511575506
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633ADR400SA
- Zoro # G511575506
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Give guests a stylish comfortable spot to relax by any pool garden or fire pit with POLYWOOD ADR400SA Vineyard Sand Adirondack rocking chair. Thanks to the ample armrests and sloped seat that are a staple of the Adirondack style along with its rocking function this chair offers the perfect balance of laid-back comfort and fashion-forward style. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the chair's attractive Sand coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 29 1/4''Depth: 34 1/2''Height: 36 1/2''Seat Dimensions:Width: 20 1/2''Depth: 17 1/2''Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-Lower Extend (731-0903E)
- PLANO Elite Series Large Crankbait Stowaway (370708)
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 45 in L Hard Wood Handle (2585600)
- APACHE PW Gun Kit, 2600 PSI (99023677)
- INTERNATIONAL CARAVAN San Tropez Resin Wicker Aluminum Rocker, Mocha (4007-1CH-MO)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Vanya Paprika (3301-REO-18)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- QUIK SHADE Purple Kids Chair (167578PK8)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- Polywood Outdoor Chairs