Shop All Dining Room Tables & Sets
Polywood
7-Piece Slate Grey Dining Set with Table and 6 Chairs.
Mfr # 633PWS3431GY
Zoro # G811578146
Free Shipping & Returns
$4,441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS3431GY
- Zoro # G811578146
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a casual comfortable outdoor space with this POLYWOOD Vineyard 7-piece Slate Grey dining set. This set allows you to seat up to six people and includes a Nautical Trestle dining table 2 Vineyard arm chairs and 4 Vineyard side chairs. Designed for your comfort the chairs feature angled backs and contoured seats. The table provides ample legroom and plenty of tabletop space. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Slate Grey color from fading over time. This seat features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Side chairs ship assembled while the arm chairs and table require assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 2 Vineyard arm chairs- 4 Vineyard side chairsTable Dimensions:Width: 73''Depth: 38 1/2''Height: 29''Arm Chair Dimensions:Width: 24 7/8''Depth: 25 1/2''Height: 38 1/4''Side Chair Dimensions:Width: 19 1/4''Depth: 25 1/2''Height: 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11664-11866-ZORO)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (RSRB1003-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- FLASH FURNITURE Square 23.75" W, 23.75" L, 30" H, Glass Top, White (CH-4-GG)
- EAST WEST FURNITURE East West Furniture DLNA5-SBR-W 5PC Dinette Round Table with 2 Drop Leaves and 4 Chairs with Wood Seat (DLNA5-SBR-W)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- Polywood Dining Room Tables & Sets