Shop All Bar & Counter Height Tables
Polywood
48'' Slate Grey Round Bar Height Table
Mfr # 633RBT248GY
Zoro # G311578257
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633RBT248GY
- Zoro # G311578257
- Country of Origin China
- Category Bar & Counter Height Tables
Description
The POLYWOOD 48'' Slate Grey round bar height table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD bar height chairs sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the table's attractive Slate Grey coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features a 1 3/4'' center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight and a hole cover is also included for when an umbrella is not needed. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Diameter: 48''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- BAXTON STUDIO Eleanor Vintage Industrial Black Finished Metal Canopy Queen Bed (136-7579)
- HOLLYWOOD BED Hollywood Bed 7079BSG-I E3 Premium Adjustable Bed Frame (7079BSG-I)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- LUMISOURCE Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black (BT-TLELIA27 BK)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- HOLLAND BAR STOOL CO 30" 217 Black Table, 30" x 30" Square Top (21730BW30SQ)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- NATIONAL PUBLIC SEATING Interion® Counter Height Restaurant Table, 48"L x 30"W x 36"H, Charcoal (695850CL)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- Polywood Bar & Counter Height Tables