Shop All Dining Room Tables & Sets
Polywood
48'' Sand Round Dining Height Table
Mfr # 633RT248SA
Zoro # G311578240
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633RT248SA
- Zoro # G311578240
- Country of Origin China
- Category Dining Room Tables & Sets
Description
The POLYWOOD 48'' Sand round dining height table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD dining height chairs sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the table's attractive Sand coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features a 1 5/8'' center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight and a hole cover is also included for when an umbrella is not needed. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Diameter: 48''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- NATURE SPRING Nature Spring 5 FT Faux Cedar Potted Topiary Tree (101361UVL)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209859 Comfort Grip 0002C Indoor Area Rug Pad 8 ft. 6 in. X 11 ft. 6 in. (C0002C264355ST)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- EAST WEST FURNITURE East West Furniture PSML5-SBR-C 5Pc Set Picasso Table with 12 in butterfly leaf and 4 padded seat chairs (PSML5-SBR-C)
- BAXTON STUDIO Albert Rustic Finished Wood 2-Door Dining Room Sideboard Buffet (169-10889)
- LUMISOURCE Cosmo Dining Table in Black Metal and Clear Tempered Glass Top (DT-COSMO2 BKGL)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H (K45-36RXT-27-S6132-4)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- FLASH FURNITURE Round 39.25" W, 39.25" L, 29" H, Glass Top, Clear (CH-8-GG)
- Polywood Dining Room Tables & Sets