Shop All Patio Club Chairs & Chaise Lounges
Polywood
4601-BL145980 Edge Black / Grey Mist Club Arm Chair
Mfr # 6334601BL145
Zoro # G111575715
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 6334601BL145
- Zoro # G111575715
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Bring a fresh modern look to your deck patio or any other outdoor entertainment area with the sleek styling and casual comfort of this POLYWOOD 4601-BL145980 Edge Black / Grey Mist club arm chair! This chair boasts a robust design with comfortable Grey Mist cushions to give guests the perfect seating to enjoy any appetizer entree dessert or cocktail. Made from renowned POLYWOOD lumber this chair provides the look of painted wood without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it. Plus the cushions feature a durable fabric that is made to withstand weather mold and mildew and they also dry quickly for ultimate comfort.Because the chair frame's attractive Black coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. This durable chair is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly simple to clean with just soap and water. For extra versatility use the included brackets to connect this chair to another one in the Edge line to create the perfect seating arrangement.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 31 3/8''Depth: 32''Height: 31 1/4''Seat Dimensions:Width: 25 1/2''Depth: 25 1/2''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Bird B Gone BBG2000-7-BLK Black Plastic Bird Spike - 50 ft. x 7 in. (BBG2000-7-BLK)
- WINTHER Tricycle with Tray (WIN583)
- BAYER Bayer ADVANTAGE6-ORANGE Advantage 6 Pack Cat 0 - 9 Lbs. - Orange (ADVANTAGE6-ORANGE)
- LOGO BRANDS Arkansas Inflatable Mascot (108-100-M)
- GIFTMARK Giftmark 3400E Adult Tall Back Rocking Chair Espresso (3400E)
- PRIME PRODUCTS Prime Prodct 139003 Clip On Chair Table (P2D-139003)
- CREEKVINE DESIGNS 53 in Treated Pine Low Curveback Garden Bench (FPB48ADCVD)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLOWER HOUSE Flower House FHBC205 Butterfly Chair (FHBC205)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- ALATERRE FURNITURE Barton Weather-Resistant Outdoor Patio Arm Chair with Stain and Fade-Proof Cushions, 2PK (80-OUTD-WD-CH-SET1)
- Polywood Patio Furniture