Shop All Coffee Tables
Polywood
38'' Lime Round Conversation Table
Mfr # 633RCT38LI
Zoro # G711578055
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633RCT38LI
- Zoro # G711578055
- Country of Origin China
- Category Coffee Tables
Description
The POLYWOOD 38'' Lime round conversation table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with a variety of POLYWOOD Adirondack chairs sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy cocktails snacks or even appetizers and desserts. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the table's attractive Lime coloring UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus this table features a center hole for standard sized umbrellas sold separately for protection against rain or harsh sunlight. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Diameter: 38''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 7 x 7 ft. Cape Cod Round Area Rug, Grey (CAP224F-7R)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Alder (6199A)
- LOLOI RUGS Loloi Rugs SKYESKY-09GTSI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Graphite & Silver (SKYESKY-09GTSI3656)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- LORELL Lorell Solid Wood Coffee Table - Mahogany Finish (LLR59544)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- SAFAVIEH 19.3 x 54 x 23.6 in. Manelin Coffee Table with Storage Drawers, Ash Grey (AMH6642C)
- Polywood Coffee Tables