Shop All Patio Club Chairs & Chaise Lounges
Polywood
17 1/4'' x 19 1/4'' x 2 1/2'' Natural Linen Standard Seat Cushion
Mfr # 633XPWS72939
Zoro # G011575655
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633XPWS72939
- Zoro # G011575655
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
This POLYWOOD XPWS0172-152939 17 1/4'' x 19 1/4'' x 2 1/2'' Natural Linen standard seat cushion is specially tailored to fit the following chairs from the Vineyard collection: VND130 dining height VND131 counter height and VND132 bar height side chairs as well as the VND230 dining height VND231 counter height and VND232 bar height arm chairs. It is upholstered with a resilient quick-drying fabric that performs exceptionally outdoors. To keep your outdoor space looking clean and inviting to guests the fabric is stain-repellant and also resists color fading water mildew and soil staining. Despite its resiliency the fabric is easy to clean with just soap and water offering a low-maintenance material and time saved. Periodically flipping and covering or storing the cushion when not in use helps to ensure even wear and preserve the cushion for long-term use.Firm and supportive the 2 1/2'' thick cushion padding allows you to provide a truly comfortable place for guests to enjoy one of your signature offerings or just relax and socialize. The cushion's stylish Natural Linen coloring is prepared to last long and coordinate well with the furniture and decor on your deck patio or poolside. Additionally the cushion includes sewn-in fabric ties making it easy to secure it to a compatible piece and remove for hand washing.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 17 1/4''Depth: 19 1/4''Thickness: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- BRIGGS & STRATTON Screw, 594618 (594618)
- MTD Wheel Weights (OEM-190-215)
- BRIGGS & STRATTON Oil Drain Plug (691663)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- BANER GARDEN Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in. (CH33)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- Polywood Outdoor Chairs