Shop All Thermoplastic Welding Rods
Polyvance
Nylon Rod, 1/8 diameter, 30 ft., Natural
Mfr # R06-01-03-NT
Zoro # G812306694
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polyvance
- MFR # R06-01-03-NT
- Zoro # G812306694
- Country of Origin China
- Category Thermoplastic Welding Rods
Description
Nylon is a plastic with a very high melting point and is used in places where high temperatures are present, like radiator tanks and intake manifolds. Nylon has a very distinct smell when melted. Because of the high melting point of nylon, it is often necessary to preheat the area you are going to weld with a heat gun. This will make welding much quicker. Because of the pressure and temperatures on nylon radiator tanks, it is very important that the rod fuse with the base material. Anything less than a complete fusion repair will result in a money-losing comeback job. This is a 30 ft. 9.1 m package. Each rod is 1 ft. 30 cm long and there are 30 rods in a pack. Each rod is 1/8th inch 3 mm in diameter. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Hydro Carbon, Stl Electrode, 5/32, 50lb (E7018-532-50)
- MARKAL Temperature Indicator, 550 deg. F (86823)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, 180 DEG FOV, 1/1/1/1 CLARITY, FULL COLOR , MATTE BLACK (BDWH-TRUEVIEW-PANO)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580-6)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 1lb. (ER5356-063-01T)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 10lb Box (SILBRZ-063-10T)
- BLUE DEMON SS TIG, Welding Rod, 3/16"x36", 10lb. Box (ER316L-188-10T)
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- BLUE DEMON SS TIG, Welding Rod, 1/8"x36", 10lb. Box (ER316L-125-10T)
- Polyvance Thermoplastic Welding Rods