Shop All Tarps
Polytuf Brands
20 ft x 20 ft Tarp, Blue
Mfr # PYM20X20
Zoro # G610752938
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Product Information
- Brand Polytuf Brands
- MFR # PYM20X20
- Zoro # G610752938
- UPC # 43326157614
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- REDBARN Redbarn Dog Treats Beef and Peanut Butter Bone For Dogs 25 in (413003)
- MTD Adapter Asm-7/8 Id (687-02539)
- TEKNOR APEX Leader Hose 5/8"X6' (4000-6)
- TARPS NOW 6 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0615)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (31020)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, White, Polyethylene (PT-204-50X50)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008976)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X25)
- X1 TOOLS 7 ft x 5 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0507)
- Polytuf Brands Tarps