Shop All Circulating Baths
Polyscience
Stand Digital, 7L Heated 170C
Mfr # SD07H170-L11B
Zoro # G4650125
Free Shipping & Returns
$2,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 170 Degrees
- Voltage 120V AC
- Speed 2-speed pump
- Plug Style - Lab Equipment Standard
- Temp. Control Standard Digital
Product Information
- Brand Polyscience
- MFR # SD07H170-L11B
- Zoro # G4650125
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Depth | 19 5/8 in |
Overall Height | 16 1/8 in |
Chamber Length | 6-3/16" |
Overall Width | 8 3/4 in |
Chamber Width | 5.59 in |
Chamber Height | 6.18 in |
Chamber Depth | 5 in |
Interior Width | 5 5/8 in |
Interior Height | 6 1/8 in |
Interior Depth | 5 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) Ambient +10 Degrees to 170 Degrees , Temp. Range (F) Ambient + 20 Degrees to 338 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.04 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30T)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Circulating Baths