Shop All Circulating Baths
Polyscience
Stand Digital, 15 L RefrigHtg 30to170C
Mfr # SD15R-30-L11B
Zoro # G4698705
Free Shipping & Returns
$5,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -30 Degrees to 170 Degrees
- Voltage 120/240V AC
- Plug Style - Lab Equipment Standard
- Speed 2-speed pump
- Temp. Control Standard Digital
Product Information
- Brand Polyscience
- MFR # SD15R-30-L11B
- Zoro # G4698705
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 22 3/8 in |
Chamber Height | 5.5 in |
Chamber Depth | 8.35 in |
Overall Depth | 26 7/8 in |
Overall Width | 14 1/2 in |
Chamber Width | 10.88 in |
Chamber Length | 8-11/32" |
Interior Depth | 5 1/2 in |
Interior Height | 8 3/8 in |
Interior Width | 10 7/8 in |
Description
Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15 L, Chamber Depth 8.35 in, Chamber Height 5.5 in, Chamber Width 10.88 in, Temp. Range (C) -30 Degrees to 170 Degrees , Temp. Range (F) -22 Degrees to 338 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.04 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- IKA Ministar 40 Control (0025005078)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Circulating Baths