Shop All Circulating Baths
Polyscience
Open Bath System, 10 Liters
Mfr # MX10S135-L11B
Zoro # G4681345
Free Shipping & Returns
$1,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 135 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Speed Single-Speed Pump
- Overall Width 13 1/2 in
Product Information
- Brand Polyscience
- MFR # MX10S135-L11B
- Zoro # G4681345
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Width | 13 1/2 in |
Overall Height | 16 in |
Chamber Depth | 6 in |
Chamber Height | 3.9 in |
Chamber Width | 10.1 in |
Overall Depth | 13 7/8 in |
Interior Height | 3 7/8 in |
Interior Depth | 6 in |
Interior Width | 10 1/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 10 L, Chamber Depth 6 in, Chamber Height 3.9 in, Chamber Width 10.1 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient +20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Circulating Baths