Shop All Circulating Baths
Polyscience
MX Immersion Circulator
Mfr # MX-CL11B
Zoro # G4666322
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 135 Degrees
- Voltage 120V AC
- Speed 1-speed pump
- Plug Style - Lab Equipment Standard
- Overall Width 3 3/4 in
Product Information
- Brand Polyscience
- MFR # MX-CL11B
- Zoro # G4666322
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 14 1/8 in |
Overall Depth | 4 1/4 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient + 20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LCD 3.25 in, Flow Rate 13.5 lpm, Material Powder Painted Steel, Max. Temp. (C) 135 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Lab Baths & Circulators