Shop All Circulating Baths
Polyscience
MX, 15 L Heated 135C
Mfr # MX15H135-L11B
Zoro # G4652191
Free Shipping & Returns
$2,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 135 Degrees
- Voltage 120V AC
- Speed 1-speed pump
- Plug Style - Lab Equipment Standard
- Display LCD 3.25 in
Product Information
- Brand Polyscience
- MFR # MX15H135-L11B
- Zoro # G4652191
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 17 3/4 in |
Chamber Length | 8-11/32" |
Chamber Height | 5.5 in |
Overall Width | 14 1/2 in |
Chamber Width | 10.87 in |
Overall Depth | 22 3/8 in |
Chamber Depth | 8.34 in |
Interior Width | 10 7/8 in |
Interior Height | 8 3/8 in |
Interior Depth | 5 1/2 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15 L, Chamber Depth 8.34 in, Chamber Height 5.5 in, Chamber Width 10.87 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient +20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, PK12 (5223253V-26)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Lab Baths & Circulators