Shop All Circulating Baths
Polyscience
Chill, 1.5HP, Positive Displacement pump
Mfr # 6860P46LB70D
Zoro # G7009746
Free Shipping & Returns
$11,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 5 Degrees to 35 Degrees
- Voltage 230V AC
- Plug Style - Lab Equipment Standard
- Flow Rate 13.2 lpm
- Display LED
Product Information
- Brand Polyscience
- MFR # 6860P46LB70D
- Zoro # G7009746
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 26 in |
Overall Depth | 30 1/2 in |
Overall Width | 19 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 13.25 L, Temp. Range (C) 5 Degrees to 35 Degrees , Temp. Range (F) 41 Degrees to 95 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material PVC, Amps 13 A, Standards CE, TUV, Voltage 230V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 13.2 lpm, Material Powder Painted Steel, Max. Temp. (C) 35 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- AIR SCIENCE DWS Downflow Ductless Workstation (DWS24-A)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Circulating Baths