Shop All Circulating Baths
Polyscience
Benchtop Chill, Mini, LowTemp, MD pump
Mfr # LM61GX1LB10C
Zoro # G7108227
Free Shipping & Returns
$3,921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -10 Degrees to 30 Degrees
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Heated or Refrigerated Not Heated or Refrigerated
- Compliance CSA, CE
Product Information
- Brand Polyscience
- MFR # LM61GX1LB10C
- Zoro # G7108227
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Width | 10 in |
Overall Depth | 20 in |
Overall Height | 19 in |
Description
Chiller, Heated or Refrigerated Not Heated or Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 0.7 L, Temp. Range (C) -10 Degrees to 30 Degrees , Temp. Range (F) 14 Degrees to 86 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material PVC, Amps 12 A, Standards CE, CSA, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 7.9 lpm, Material Powder Painted Steel, Max. Temp. (C) 30 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Circulating Baths