Shop All Circulating Baths
Polyscience
Advanced Digital Open Bath System, 10 Lt
Mfr # AD10S150-L11B
Zoro # G4649924
Free Shipping & Returns
$2,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient +10 Degrees to 150 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Compliance CSA, CE
Product Information
- Brand Polyscience
- MFR # AD10S150-L11B
- Zoro # G4649924
- Country of Origin United States
- Category Circulating Baths
Dimensions
Overall Height | 14 7/8 in |
Chamber Depth | 6 in |
Overall Depth | 13 7/8 in |
Chamber Height | 3.9 in |
Chamber Width | 10.1 in |
Overall Width | 13 1/2 in |
Interior Depth | 6 in |
Interior Width | 10 1/8 in |
Interior Height | 3 7/8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 10 L, Chamber Depth 6 in, Chamber Height 3.9 in, Chamber Width 10.1 in, Temp. Range (C) Ambient +10 Degrees to 150 Degrees , Temp. Range (F) Ambient +20 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- IKA Standard Spindle Set (25000319)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Circulating Baths