Shop All Circulating Baths
Polyscience
Advan Program, 17L Open Bath wBridge, PC
Mfr # AP17P100-L11B
Zoro # G6747185
Free Shipping & Returns
$3,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) ambient +10 Degrees to 85 Degrees
- Voltage 120V AC
- Speed variable-speed pump
- Plug Style - Lab Equipment Standard
- Capacity 17 L
Product Information
- Brand Polyscience
- MFR # AP17P100-L11B
- Zoro # G6747185
- Country of Origin United States
- Category Circulating Baths
Dimensions
Chamber Height | 4.1 in |
Overall Height | 16 1/4 in |
Chamber Depth | 8 in |
Chamber Width | 12 in |
Overall Width | 13 5/8 in |
Overall Depth | 13 7/8 in |
Interior Height | 4 1/8 in |
Interior Width | 12 in |
Interior Depth | 8 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 17 L, Chamber Depth 8 in, Chamber Height 4.1 in, Chamber Width 12 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- WARING Thermal Circulator (WSV16)
- Polyscience Lab Baths & Circulators