Shop All Duct Tapes
Polyken
Gaffers Tape, 11.5 mil, 72mm x 50m, Gray
Mfr # 510
Zoro # G5264366
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Length 50 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Matte-Finish Vinyl Coated Cloth
- Tensile Strength 42 lb-in
Product Information
- Brand Polyken
- MFR # 510
- Zoro # G5264366
- UPC # 742366012265
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 50 m |
Diameter | 6.1875 in |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 yd |
Imperial Tape Width | 2 13/16 in |
Metric Tape Width | 72 mm |
Description
Tape Thickness 11.5 mil, Tape Brand Polyken, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 54 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 510, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL GE PRODUCTS 10.1 oz GE Supreme Silicone Window & Door Sealant - Clear, 12PK (130347)
- 3M 3M 2228 1 in x 10 ft. Rubber Mastic Tape (812166)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- LOCTITE Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle (528576)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Gray (510)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, White (510)
- POLYKEN Duct Tape, Olive Drab, 4inx60yd, 12mil (231)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Black (510)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Red (510)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Green (510)
- T-REX 1.88 In. x 10 Yd. Duct Tape, Gray (242969)
- Polyken Duct Tapes