Shop All Double Sided Foam Tapes
Polyken
Fsk Facing Tape, 72mm x 46m
Mfr # 338
Zoro # G7141519
product price: $29.25
/ea
Sold in multiples of 16 for $468.00
$468.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 72mm
- Duct Tape Length 46m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Foil/Scrim/Kraft Paper Laminate
Product Information
- Brand Polyken
- MFR # 338
- Zoro # G7141519
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Duct Tape Width | 72mm |
Duct Tape Length | 46m |
Details
Tape Color Family | Metallic |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Foil/Scrim/Kraft Paper Laminate |
Tensile Strength | 30 lb./in. |
Duct Tape Thickness | 9.25 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Aluminum |
Item | Fsk Facing Tape,72mm x 46m |
Description
Fsk Facing Tape,72mm x 46m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 150' Sterling Seal-1 Spool (EJS1500.500150)
- WW HENRY WW Henry 12107 No. 440 Cove Base Adhesive; 30 oz. (554016)
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Tube (7471)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (FASTFLOOR)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (105C)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- 3M 3M 4016 Double Coated Foam Tape 1" circle, White, 25PK (4016)
- Polyken Double Sided Foam Tapes