Shop All Film Tape
Polyken
Film Tape, Polyethylene, White, 48mm x 55m
Mfr # 827
Zoro # G4345713
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Width 48 mm
- Tape Length 55 m
- Tape Shape Continuous Roll
- Tape Adhesive Rubber
Product Information
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Length | 55m |
Width | 48mm |
Metric Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape, Tape Brand Polyken, Series 827, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- CHEMTRONICS Adhesive Remover, 0.39 oz, Liquid, Pen, Fragrance Lemon (CW3700)
- AVSIL Silica Sleeving, 1-1/2" I.D., 50 ft. Roll (S-H-1 1/2)
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m (827)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- POLYKEN Film Tape, 48mm x 55m, White (827)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- POLYKEN Paper Splicing Tape (781)
- 3M FltabackTape, 72mmx55, MedBrown, PK12 (2517)
- Polyken Film Tape