Shop All Film Tape
Polyken
Film Tape, 48mm x 55m, White
Mfr # 827
Zoro # G1009913
product price: $12.85
/ea
Sold in multiples of 24 for $308.40
$308.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color White
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Width | 48mm |
Length | 55m |
Description
Film Tape,48mm x 55m,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- DEVCON Floor Patch 10 lb (13100)
- OSI Sealant Window Gray 551 9.5Oz (1869643)
- PC PRODUCTS Instant Adhesive, SuperEpoxy Series, Clear, 1 lb, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (000502)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- POLYKEN PE Film tape, White, 48mm x 55m, Straight (757)
- POLYKEN Film Tape, Polyethylene, Black, 48mm x 33m (827)
- POLYKEN PE Film Tape, White, 72mm x 55m, Straight (757)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- Polyken Film Tape