Shop All Duct Tapes
Polyken
Duct Tape, 48mm x 55m, 12 mil, Black
Mfr # 226
Zoro # G4254433
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Polyken
- MFR # 226
- Zoro # G4254433
- UPC # 094716089558
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Description
Tape Thickness 12 mil, Tape Brand Polyken, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 226, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type Nuclear Grade Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE OSI SC175 White Synthetic Rubber Acoustical Draft Smoke & Sound Insulating Sealant 28 oz (1496542)
- BSC PREFERRED 2'' x 60 yds. Red Tape Logic 11 Mil Gaffers Tape, 3PK (T98718R3PK)
- 3M Foil/Glass Cloth Tape, 2"x4", PK25 (363)
- LPS Dark Gray Epoxy Putty, 4 oz. Tube (60159)
- POLYKEN Gaffers Tape, 11.5 mil, 1.5 In, Black (510)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown (510)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Yellow (510)
- POLYKEN Fire Retardant Duct Tape, White, 2 in. W (225FR-2)
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- NASHUA 1.89 in. W X 60.1 yd L Silver Duct Tape (1526409)
- Polyken Duct Tapes