Shop All Duct Tapes
Polyken
Duct Tape, 48mm x 55m, 10 mil, Black
Mfr # 223
Zoro # G7141449
product price: $11.95
/ea
Sold in multiples of 24 for $286.80
$286.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Polyken
- MFR # 223
- Zoro # G7141449
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 55m |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 10 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Item | Duct Tape,48mm x 55m,10 mil,Black |
Description
Duct Tape,48mm x 55m,10 mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MFG CO FURNACE CEMENT/ MORTAR PT GRAY (1353)
- TENON 5 Gallon Sealer, Clear, Water Base (120822)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- WELDBOND Wldbnd Adhesive 101Oz (8-50030)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Brown (510)
- POLYKEN Gaffers Tape, Gray, 55 yd. L x 4 in. W (510)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Red (226)
- POLYKEN Fire Retardant Duct Tape, White, 2 in. W (225FR-2)
- POLYKEN Duct Tape, Black, 3 3/4inx60yd, 9 mil (203)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- Polyken Duct Tapes