Shop All Double Sided Foam Tapes
Polyken
Double Sided Tape
Mfr # 105C
Zoro # G610105444
original price:
$12.59
5% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Color Tan
- Standards ASTM D1000, PSTC-101
- Maximum Tape Performance Temperature 200 Degrees F
- Metric Width 48 mm
Product Information
- Brand Polyken
- MFR # 105C
- Zoro # G610105444
- UPC # 695087744345
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Metric Width | 48 mm |
Imperial Tape Length | 25 1/4 yd |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 23 m |
Description
Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTS CEMENT MFG Rapid Set 70020009 9Lb Box One Pass Wall Repair & Joint Compound (701020009)
- DEVCON Construction Adhesive, 2 Ton Epoxy Series, 10.3 fl oz, Cartridge, 1:1 Mix Ratio (14310)
- TAPECASE Squeak Reduction Tape, Black, 1In x 5Yd (15C677)
- 3M Mask Tape 60.1Ydx0.70 (2020-18AP)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (FASTFLOOR)
- POLYKEN Double Sided Tape (100D)
- POLYKEN Double Sided Tape (100D)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- 3M 3M GPT020 Double Coated Tape 1" circles - 5 per pack (3M GPT-020)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- Polyken Foam Tape