Shop All Double Sided Foam Tapes
This Product is Discontinued
Polyken
Ballroom Carpet Tape, Cloth, Yellow, PK24 (Discontinued)
Mfr # FASTFLOOR
Zoro # G9146541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material Cloth
- Tape Adhesive Rubber
- Tape Width 48 mm
- Tape Length 23 m
- Tape Shape Continuous Roll
Product Information
- Brand Polyken
- MFR # FASTFLOOR
- Zoro # G9146541
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 23 m |
Diameter | 5-53/64" |
Length | 23m |
Tape Core Diameter | 3 in |
Width | 48mm |
Metric Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 25 1/8 yd |
Metric Tape Length | 23 m |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Polyken, Imperial Tape Length 25 1/8 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 25 1/4 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 35 Degrees F, Common Industry General Maintenance & Repair, Indoor Only, Continuous Roll, Surface Compatibility Nylon, Polyester, Polyethylene (PE), Tape Thickness 11 mil, Adhesion to Steel 60 oz/in, Liner Included Yes, Metric Tape Length 23 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.