Shop All Wash Stations
Polyjohn
Single Foot Pedal, Gray, Portable Hand Washing Station
Mfr # PSW3-1000
Zoro # G601253284
product price: $615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 20 in
- Overall Width 18 in
- Overall Height 62 in
- Fresh Water Capacity 15.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # PSW3-1000
- Zoro # G601253284
- UPC # 816802012697
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 20 in |
Overall Width | 18 in |
Overall Height | 62 in |
Bowl Width | 18 in |
Details
Item | Portable Hand Washing Station |
Color | Gray |
Fresh Water Capacity | 15.5 gal |
Series | Encore |
Sink Type | General Purpose |
Includes Back Splash | No |
Number of Faucet Holes | 1 |
Includes | Hose Clamp, Paper Towel Dispenser, Soap Dispenser, Tank, Wheel |
Includes Side Splash | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting Type - Sinks | Floor |
Number of Stations | 1 |
Bowl Shape | D-Shape |
No. of Bowls | 1 |
Gray Water Capacity | 19 gal |
Faucet Operation | Single Foot Pedal |
Includes Water Heater | No |
Includes Faucet | Yes |
Description
Portable Hand Washing Station, D-Shape, Gray, Single Foot Pedal, Fresh Water Capacity 15.5 gal, Gray Water Capacity 19 gal, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 62 in, Overall Length 20 in, Overall Width 18 in, PolyJohn, Encore Series, General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 3/8", 150,316, Thrd Heavy (4381037420)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP62152BN)
- ROTHENBERGER Shear, pipe plastic ROCUT 75TC (52015)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Silver, Wash Station (58FSL)
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- BESTCARE Smoky Granite, Three Station Sink, Lavatory System (3633-0014)
- Polyjohn Wash Stations