Shop All Wash Stations
This Product is Discontinued
Polyjohn
Floor Mount, Granite, Portable Wash Station (Discontinued)
Mfr # PSW1-2000
Zoro # G4657931
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 22 in
Product Information
- Brand Polyjohn
- MFR # PSW1-2000
- Zoro # G4657931
- Country of Origin Unknown
- Category Wash Stations
Dimensions
Overall Length | 22 in |
Overall Width | 18 in |
Overall Height | 62 in |
Bowl Size | 16 in x 10 in |
Bowl Depth | 6 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 10 in |
Bowl Length | 16 in |
Description
Portable Hand Sink, ADA Compliance No, Back Splash Height 3 in, Bowl Depth 6 in, D-Shape, Bowl Size 16 in x 10 in, Granite, Smooth, Flow Rate 0.02 gpm, Fresh Water Capacity 17 gal, Gray Water Capacity 19 gal, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 62 in, Overall Length 22 in, Overall Width 18 in, PolyJohn, Grandstand Series, Polyethylene, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.