Shop All Wash Stations
Polyjohn
Floor Mount, Dark Granite, Portable Wash Station
Mfr # GRNG-SK3-1000
Zoro # G8524223
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Linear Low Density Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 50 1/2 in
Product Information
- Brand Polyjohn
- MFR # GRNG-SK3-1000
- Zoro # G8524223
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 50 1/2 in |
Overall Width | 21 11/16 in |
Overall Height | 47 1/2 in |
Bowl Size | 8 1/2 in x 15 3/4 in |
Bowl Depth | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 in |
Bowl Length | 8 1/2 in |
Bowl Width | 15 3/4 in |
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 4 1/2 in, Rectangular, Bowl Size 8 1/2 in x 15 3/4 in, Granite, Unfinished, Flow Rate 0.02 gpm, Fresh Water Capacity 60 gal, Gray Water Capacity 60 gal, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Faucet Holes 0, Number of Stations 2, Overall Height 47 1/2 in, Overall Length 50 1/2 in, Overall Width 21 11/16 in, PolyJohn, Applause Series, Polyethylene, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3834)
- ZORO SELECT 4" Black Forged Steel 90 Degree Elbow Class 3000 (1MNN3)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- ZORO SELECT Adjustable Fill Valve, Anti-Siphon (22UR84)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, La (BB-LARGE-RED)
- RUBBERMAID Drainr Dish13.8X17.6 Chr (2026573)
- Polyjohn Wash Stations