Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT
Mfr # JR2-16-70
Zoro # G104851840
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 1.49
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Inside Dia. (In.) 1
Product Information
- Brand Polyhose
- MFR # JR2-16-70
- Zoro # G104851840
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.49 |
Hose Length (Ft.) | 70 |
Hose Inside Dia. (In.) | 1 |
Min. Bend Radius (In.) | 12" |
Details
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 2395 |
Standards | DIN20022-2SN &SAE100-R2AT |
Description
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Aftermarket Rewind Starter For Briggs & Stratton 124332, 20S232, 21S232 (150-010)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02020, Return Line, 25 micron, Outside-In (MF0063255)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR2-16-5)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-16-60)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-12-12)
- ENERPAC H7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7220)
- Polyhose Hydraulic High Pressure Hoses