Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT
Mfr # JR16-16-75
Zoro # G504851709
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 1.4
- Hose Inside Dia. (In.) 1
- Min. Bend Radius (In.) 8"
- Tube Material Oil Resistant Syn. Rubber
- Cover Oil/Abraison Resistant Syn. Rubber
Product Information
- Brand Polyhose
- MFR # JR16-16-75
- Zoro # G504851709
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.4 |
Hose Inside Dia. (In.) | 1 |
Min. Bend Radius (In.) | 8" |
Hose Length (Ft.) | 75 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 2900 |
Standards | SAE100-R16, EN857/DIN20139 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Swivel Male Elbow Sprint, 6/4 X G1/8 (1541 6/4-1/8)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- LEGACY Flexzilla Zillawhip 3/8"x6ft Ball Swivel (LEGHFZ3806YW2B)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-16-60)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-16-5)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- Polyhose Hydraulic Hoses & Fittings