Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Mfr # JR16-16-60
Zoro # G604851654
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 8"
- Operating Pressure (PSI) 2900
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Tube Material Oil Resistant Syn. Rubber
- Hose Outside Dia. (In.) 1.4
Product Information
- Brand Polyhose
- MFR # JR16-16-60
- Zoro # G604851654
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 8" |
Hose Length (Ft.) | 60 |
Hose Outside Dia. (In.) | 1.4 |
Hose Inside Dia. (In.) | 1 |
Details
Operating Pressure (PSI) | 2900 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20136 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-KAS0)
- KRYLON Sprayon LU210 Food Grade Silicone Lube, Size: 16 oz - Net Wt 10 oz (SC0210000)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-16-5)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- Polyhose Hydraulic Hoses & Fittings