Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft
Mfr # JR16-16-50
Zoro # G004395772
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Standards SAE100-R16, EN857/DIN20134
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Inside Dia. (In.) 1
- Operating Pressure (PSI) 2900
Product Information
- Brand Polyhose
- MFR # JR16-16-50
- Zoro # G004395772
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1 |
Min. Bend Radius (In.) | 8" |
Hose Outside Dia. (In.) | 1.4 |
Hose Length (Ft.) | 50 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20134 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 2900 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Description
1" SAE 100-R16 SN 2-Wire Hydraulic Hose 50Ft EN 857 - 2SC / SAE 100 R16 / ISO 11237-1 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sealing Ring O-1/2 (O-1/2)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG7)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-12-50)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR2-16-5)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- Polyhose Hydraulic Hoses & Fittings