Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Mfr # JR16-16-1
Zoro # G304851688
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 8"
- Hose Inside Dia. (In.) 1
- Hose Outside Dia. (In.) 1.4
- Operating Pressure (PSI) 2900
Product Information
- Brand Polyhose
- MFR # JR16-16-1
- Zoro # G304851688
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 8" |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1.4 |
Hose Length (Ft.) | 1 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 2900 |
Standards | SAE100-R16, EN857/DIN20122 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Use Hose, 27406 (27406)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- Polyhose Hydraulic High Pressure Hoses