Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT
Mfr # JR16-16-12
Zoro # G504851563
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 1.4
- Cover Oil/Abraison Resistant Syn. Rubber
- Operating Pressure (PSI) 2900
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Standards SAE100-R16, EN857/DIN20125
Product Information
- Brand Polyhose
- MFR # JR16-16-12
- Zoro # G504851563
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.4 |
Hose Inside Dia. (In.) | 1 |
Min. Bend Radius (In.) | 8" |
Hose Length (Ft.) | 12 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 2900 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R16, EN857/DIN20125 |
Tube Material | Oil Resistant Syn. Rubber |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ89)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- B B MANUFACTURING 255L100G, Timing Belt, Neoprene, Fiberglass (255L100G)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- Polyhose Hydraulic Hoses & Fittings