Shop All Hot Melt Glue Guns
Polygun
3M™ Poly Gun LT Glue Applicator, Orange, 1/Each
Mfr # GL3MLTQ
Zoro # G6630261
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Tool Weight 1.74
Product Information
- Brand Polygun
- MFR # GL3MLTQ
- Zoro # G6630261
- UPC # 21200894473
- Country of Origin United States
- Category Hot Melt Glue Guns
Details
Item | Glue Applicator,Poly Gun,LT,Orange |
Color | Orange |
Material | Plastic |
Tool Weight | 1.74 |
Description
Glue Applicator,Poly Gun,LT,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13483-0075)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT5-3)
- WESTWARD Glue Gun, 120V, 100 W, 1.32 lb/hr (4YR47)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- STANLEY Glue Gun, 8 1/2 in L, 120 V, 80 W (GR100)
- GORILLA GLUE Gorilla Mini Glugn Dltmp (8401502)
- ARROW FASTENER 10-Watt Mini Glue Gun (GT11)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- Polygun Hot Melt Glue Guns & Accessories