Shop All Boat Fenders
Polyform U.S.
G-4 Twin Eye Fender 6.5" X 22" Blue
Mfr # G-4-BLUEWO
Zoro # G4633572
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polyform U.S.
- MFR # G-4-BLUEWO
- Zoro # G4633572
- UPC # 743952003216
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
G-4 Twin Eye Fender 6.5" x 22" - Blue. Polyform's G-Series fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropehold area for long term durability. We also put a little fun into fenders by offering the G-Series in 14 colors. Now, all competitive products are judged by the standard we set. , Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced ropeholds , Designed for use by trailered boats and permanent protected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service. , Size: 6.5 x 23 in, Eye Diameter: 3/4 in, Circumference: 20.4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Microfiber Cleaning Cloths, 24PK (75-HT2003)
- PARKER Female Branch Tee, 1/4 in. Tube Size (377PTC-4-4)
- GENUINE Head Gasket, 12251Rcaa01 (12251RCAA01)
- BUCKET BOSS Boss Buck BB-51 12V 0.25 in. Shaft Motor - Large (BB-51)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. G-6 Twin Eye Fender 11" X 30" White W/ Air Adapter (G-6-WHITE)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. Htm-2 Hole Through Middle Fender Black (HTM-2-BLACKWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- EXTREME MAX PRODUCTS G-05-BLACK 8.5 x 27 in. Fender, Black (3006.7294)
- Polyform U.S. Boat Fenders