Shop All Wire Wheel Brushes
Polyflex
Wheel Brush, Encapsulated Heavy Duty Narrow Face, 6 in Brush Dia, 1/2 in Face W, 1/2 to 5/8 in Arbor
Mfr # 35520
Zoro # G908674447
product price: $95.19
/ea
Sold in multiples of 2 for $190.38
Free Shipping & Returns
$190.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polyflex
- MFR # 35520
- Zoro # G908674447
- UPC # 12382355203
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Polyflex Wheel Brush, Encapsulated Heavy Duty Narrow Face, 6 in Brush Dia, 1/2 in Face Width, 1/2 to 5/8 in Arbor Hole Size, Crimped Filament/Wire Type, 0.014 in Filament/Wire Diameter, Steel Fill, 1-7/16 in Trim Length, 6000 rpm Maximum, Unthreaded Arbor Attachment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78322 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (78322)
- ZORO SELECT Grinding Wheel, T1, 7x1x1, AO, 36 G (66253440298)
- CLESCO 1" X 1/2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-016008-04NL)
- BRUSH RESEARCH MANUFACTURING CN420C 4" Dia. Copper Center Wheel, .020 Nylon, 1/2" Arbor Hole, .1.562 Trim, .500 Face Width (CN420C)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705322)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x5/8" (13J604)
- WEILER 10" Wire Wheel 1" Arbo, 2PK (01240-12)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C160)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443055)
- WEILER Wolverine 6" Crimped .014" , Medium Face, 5/8"-1/2" Arbor Hole (36203)
- PFERD 3" PSF Mtd.Knot Wheel Brush - .014 CS Wire, 1/4" Stem (764275)
- Polyflex Wire Wheel Brushes