Shop All Disposable Sleeves
Polyco
Sleeves, 18 In. L, Blue, PK150
Mfr # 41801
Zoro # G3874105
product price: $207.99
/pk 150, $1.39/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Overall Length 18 in
- Seam Style Welded
- Thickness 6 mil
- Cuff Style Elastic
Product Information
- Brand Polyco
- MFR # 41801
- Zoro # G3874105
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Description
Chemical Resistant Sleeves, Cleanroom Class ISO 6 (Class 1,000) and above, Color Blue, FDA Compliant Yes, ISO Class ISO 6, Material Polyolefin, Latex-Free Yes, Overall Length 18 in, Package Quantity 150, Packaging Bulk, Seam Style Welded, Series VR(R), Sleeves Primary Material Polyolefin, Standards USDA/FDA, AAMI level 1 & 2, RoHS Directive 2002/95/EC, ASTM Standard F739-12, Thickness 6 mil, Federal 209E Clean Room Class 1,000, Gas Tight Yes, Liquid Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- BOTRON CO Lightweight ESD Smock Small Blue (B7302)
- IRON AGE Work Boots, Comp, Brw, 11M, PR (IA0195)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41800)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- Polyco Workwear and Protective Clothing