Shop All Rain Jackets
Polyco
Rain Jacket, Yellow, XL
Mfr # 50624
Zoro # G3874053
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material VR (Polyolefin)
- Gender Unisex
- Seam Style Heat Sealed
- Thickness 0.8 mm
Product Information
- Brand Polyco
- MFR # 50624
- Zoro # G3874053
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Details
Item | Rain Jacket |
Color | Yellow |
Material | VR (Polyolefin) |
Gender | Unisex |
Seam Style | Heat Sealed |
Thickness | 0.8 mm |
Resists | Acid Cold-Crack, Nontoxic, Odorless, Tears |
Number of Outside Pockets | 0 |
Closure Type | Snaps, Storm Flap |
Number of Inside Pockets | 0 |
Liner Material | VR (Polyolefin) |
Rainwear Features | Chemical Resistant |
Features | Chemical Resistant |
Lining Material | VR (Polyolefin) |
Description
Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material VR (Polyolefin), Lining Material VR (Polyolefin), Features Chemical Resistant, Thickness 0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-S)
- SIGNMISSION OSHA Sign, Keep Fingers Clear Of Machine Bilingual, 10in X 7in Decal, 7" W, 10" H, Spanish (OS-DS-D-710-VS-1386)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- POLYCO Rain Jacket, Yellow, L (50524)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXXL (HJ7819-XXXXL)
- PORTWEST Classic Rain Jacket, XXL (US440)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- CUSTOM LEATHERCRAFT R1052XL TRENCH COAT XX-LARGE YL (R1052X)
- Polyco Rain Gear