Shop All Disposable Aprons
Polyco
Gown, Blue, 50" L, 30" W, XL, PK50
Mfr # 42650
Zoro # G5233667
product price: $378.99
/pk 50, $7.58/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Blue
- Material Polyolefin
- Hazard Protection Type Acids
- Seam Style Welded
Product Information
- Brand Polyco
- MFR # 42650
- Zoro # G5233667
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 50 in |
Size | XL |
Width | 30 in |
Minimum Chest Size | 30 in |
Maximum Chest Size | 32 in |
Length Type | Calf |
Fits Chest Size | 28 in to 45 in |
Sleeve Length Type | Long Sleeve |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 45 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size XL, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Features Translucent, Fits Chest Size 28 in to 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- SIGNMISSION OSHA WARNING Sign, Hot Surface, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait, Hot Surface (OS-WS-D-35-V-13249)
- LYLE Alum Danger No Trespassing, 14"x10" (LCU4-0371-NA_14X10)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- POLYCO Gown, XXL, 60 In. L, 45 In. W, PK50 (42680)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag, 10 Bags/Case (AP-PE-2442REGWT)
- Polyco Workwear and Protective Clothing